Motion
267-HPF910C
Disposable Soft Polyurethane Foam Corded Ear Plugs - NRR 33
MI ITEM #10964452
MFR #267-HPF910C
Price$0.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Soft Polyurethane Foam Corded Ear Plugs - NRR 33
MI ITEM #10964452
MFR #267-HPF910C

Mfr description
267-HPF910C EAR PLUGS RED OS
  • Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
  • Smooth closed cell outer layer that prevents debris build-up
  • Soft and comfortable PowerSoft™ foam supports all day comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/pr

Specifications

Dimensions

  • Size
    OS

Details

  • Cord Material
    PVC
  • Disposable
    Yes
  • Manufacturer Upc Number
    616314378119
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Tapered
  • UPC_NO
    616314378119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)