Motion
267-HPR400C
Reusable TPR Corded Ear Plugs - NRR 27
MI ITEM #10964457
MFR #267-HPR400C
Price$1.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable TPR Corded Ear Plugs - NRR 27
MI ITEM #10964457
MFR #267-HPR400C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.18/pr

Specifications

Dimensions

  • Size
    OS

Details

  • Cord Material
    PVC
  • Manufacturer Upc Number
    616314354304
  • Noise Reduction Rating Nrr
    27 dB
  • Plug Material
    Thermoplastic Elastomer
  • Plug Shape
    Flanged
  • UPC_NO
    616314354304

Overview

Mfr description
267-HPR400C EAR PLUGS ORANGE OS
  • Pre-formed plug shape with no rolling required makes insertion simple
  • Self-sealing flanges give all day comfort
  • Rigid stem makes insertion easy and reduces the risk of contamination
  • Corded versions use a non-resonating vinyl cord for comfort and easy storage
  • TPR plug is to be cleaned using soap and water
  • Can be reused several times, making them very cost efficient
  • Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought