Motion
267-HPR400D
Metal Detectable Reusable TPR Corded Ear Plugs - NRR 27
MI ITEM #10964458
MFR #267-HPR400D
Price$1.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Detectable Reusable TPR Corded Ear Plugs - NRR 27
MI ITEM #10964458
MFR #267-HPR400D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.24/pr

Specifications

Dimensions

  • Size
    OS

Details

  • Cord Material
    PVC
  • Manufacturer Upc Number
    616314354311
  • Noise Reduction Rating Nrr
    27 dB
  • Plug Material
    Thermoplastic Elastomer
  • Plug Shape
    Flanged
  • UPC_NO
    616314354311

Overview

Mfr description
267-HPR400D EAR PLUGS ORANGE OS
  • Traceable metal insert and color, perfect for use in food industry
  • Metal infused cord for better detectability
  • Avoid minor injuries and irritation with a smooth, dirt-repellent surface
  • Pre-formed plug shape with no rolling required makes insertion simple
  • Self-sealing flanges give all day comfort
  • Rigid stem makes insertion easy and reduces the risk of contamination
  • Corded versions use a non-resonating vinyl cord for comfort and easy storage
  • Cord can be detached for added safety when working around machines, or when the TPR plug is to be cleaned using soap and water
  • Can be reused several times, making them very cost efficient
  • Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought