Specifications
Dimensions
- SizeOS
Details
- Attachment TypeUncorded
- DisposableNo
- Insertion MethodPre Molded
- Manufacturer Upc Number616314293702
- Noise Reduction Rating Nrr27 dB
- Plug ColorRed
- Plug MaterialThermoplastic Elastomer
- Plug ShapeFlanged
- Product LinePIP
- Standards MetANSI S3.19-1974
- StyleUncorded
- UPC_NO616314293702
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)