Motion
267-HPR410C
Reusable TPR Corded Ear Plugs - NRR 27
Mi Item #10964460
MFR #267-HPR410C
Price$1.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reusable TPR Corded Ear Plugs - NRR 27
Mi Item #10964460
MFR #267-HPR410C

Mfr description
267-HPR410C EAR PLUGS RED OS
  • Pre-formed plug shape with no rolling required makes insertion simple
  • Self-sealing flanges give all day comfort
  • Rigid stem makes insertion easy and reduces the risk of contamination
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.27/pr

Specifications

Dimensions

  • Size
    OS

Details

  • Cord Material
    Textile
  • Manufacturer Upc Number
    616314293719
  • Noise Reduction Rating Nrr
    27 dB
  • Plug Material
    Thermoplastic Elastomer
  • Plug Shape
    Flanged
  • UPC_NO
    616314293719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)