Specifications
Dimensions
- SizeOS
Details
- Cord MaterialPVC
- Manufacturer Upc Number616314293726
- Noise Reduction Rating Nrr27 dB
- Plug MaterialThermoplastic Rubber
- Plug ShapeFlanged
- UPC_NO616314293726
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)