Overview
Mfr description
280-EVLV-CH-11SR HARD HATS BLACK OS
- Fully adjustable four-point chinstrap for working at heights
- EPS Impact Liner
- Fully retractable integrated eye protector. ANSI Z87+ Impact Resistant
- Pivot arms allow VISTALens to be retracted and deployed seamlessly
- TPR seal on the lens molds to the wearer's face, creating a good seal for better projectile protection and increased comfort
- 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
- Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
- Meets ANSI/ISEA Z89.1, Type I, Class C requirements
- Meets all Clauses 4.2 of EN 12492
- Chamlon™ sweatband
- Universal accessory slots accepts virtually any competitors' accessories
- Qualifies as primary eyewear
Specifications
- ColorBlack
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- Additional DetailsJSP® EVO® VISTAlens™ Ascend™ next generation industrial safety helmet offers premium comfort for working at heights. Featuring a integrated ANSI Z87.1 lens coated for scratch and fog resistance offering a unobstructed panoramic view with minimal distortion. The fully adjustable lens is easy to retract and deploy and pivots smoothly allowing the wearer to adjust the position and for maximum coverage and protection. 6-Point polyester textile suspension with Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit. Excellent for applications that require protection from falling debris and low hanging objects in industrial and construction applications.
- Manufacturer Upc Number5038428418164
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data