Motion
280-HP542R-15
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Red Color
Mi Item #10964474
MFR #280-HP542R-15
Price$36.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Red Color
Mi Item #10964474
MFR #280-HP542R-15

Mfr description
280-HP542R-15 HARD HATS RED OS
  • Strong, lightweight HDPE Shell
  • ANSI Z89.1 Type II Class E
  • CSA Z94.1 Type II Class E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.14/each

Specifications

Details

  • Additional Details
    Sleek and attractive lightweight HDPE shell, with universal slots to accommodate accessories. Comfortable 4-point nylon webbing suspensions with with SURE LOCK ratchet adjustment features strong textile straps and crown padding to provide a comfortable and secure fit. Large printing surfaces for company logo's on front, sides & back.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • ANSI Rating
    ANSI Z89.1
  • Color
    Red
  • Country of Origin
    Canada
  • Manufacturer Upc Number
    620606000831
  • Shell Material
    HDPE
  • Standards Met
    CSA Z94.1
  • UPC_NO
    620606000831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)