Specifications
Details
- Additional DetailsSleek and attractive lightweight HDPE shell, with universal slots to accommodate accessories. Comfortable 4-point nylon webbing suspensions with with SURE LOCK ratchet adjustment features strong textile straps and crown padding to provide a comfortable and secure fit. Large printing surfaces for company logo's on front, sides & back.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ANSI RatingANSI Z89.1
- ColorWhite
- Country of OriginCanada
- Manufacturer Upc Number620606000718
- Shell MaterialHDPE
- Standards MetCSA Z94.1
- UPC_NO620606000718
Overview
Mfr description
280-HP542R-01 HARD HATS WHITE OS
- Strong, lightweight HDPE Shell
- ANSI Z89.1 Type II Class E
- CSA Z94.1 Type II Class E
- EPS Liner for enhanced side, front and rear impact protection
- Sure-Lock 4 point Wheel Ratchet Suspension for a secure and comfortable fit
- Compatible with 2 and 4 point chin strap
- Rain trough design for inclement weather
- Universal slot adapters fit various accessories