Motion
280-HP741RS
Hard Hat - Gray Color
MI ITEM #10964482
MFR #280-HP741RS
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Gray Color
MI ITEM #10964482
MFR #280-HP741RS

Mfr description
280-HP741RS HARD HATS GRAY OS
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Details

  • Additional Details
    Durable 4-pt. nylon replacement suspension fits Dyanmic® 280-HP741R, 280-HP1141RSP, 280-HP1141RSPV Hard Hats
  • ANSI Rating
    ANSI Z89.1
  • Color
    Gray
  • Country of Origin
    Canada
  • Manufacturer Upc Number
    620606003887
  • Standards Met
    TAA
  • UPC_NO
    620606003887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)