Motion
280-HP841SRS
280-HP841SRS HARD HATS GRAY OS
MI ITEM #10964484
MFR #280-HP841SRS
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP841SRS HARD HATS GRAY OS
MI ITEM #10964484
MFR #280-HP841SRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.22/each

Specifications

Details

  • Additional Details
    Durable 4-pt. nylon replacement suspension fits Dyanmic® 280-HP841SR Hard Hats
  • Color
    Gray
  • Manufacturer Upc Number
    620606004983

Overview

Mfr description
280-HP841SRS HARD HATS GRAY OS
  • Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue
  • Smooth dome styling is popular in construction, welding and metal working
  • Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
  • Fulfills Class E Electrical Insulation requirements
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • SURE LOCK wheel adjustment system for one hand size adjustments
  • Swing strap suspension enables the wear to reverse don the hat without having to reinstall the suspension
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
  • Precise height adjustment settings to ensure proper depth
  • Universal accessory slots accommodate a variety of eye, face and hearing protection products
  • Custom logo imprinting available on all four sides of the hard hat
  • Shell Material Rated for High Heat <= 264°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought