Motion
280-HP842R-11
280-HP842R-11 HARD HATS BLACK OS
MI ITEM #10964485
MFR #280-HP842R-11
Price$69.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP842R-11 HARD HATS BLACK OS
MI ITEM #10964485
MFR #280-HP842R-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.67/each

Specifications

Details

  • Additional Details
    Designed primarily for welders and high heat applications. Shell is made of lightweight ABS/Polycarbonate offering exceptional protection against heat, radiation and impacts. The rain trough free shell is narrower than other models and allows the addition of all types of welding shields available on the market without any restrictions. Includes attachment points for chin straps.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Black
  • Manufacturer Upc Number
    620606003023

Overview

Mfr description
280-HP842R-11 HARD HATS BLACK OS
  • Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue
  • Smooth dome styling is popular in construction, welding and metal working
  • Meets -ANSI/ISEA Z89.1 Type II and CSA Z94.1 Type II requirements
  • EPS Liner for enhanced side, front and rear impact protection
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • SURE LOCK wheel adjustment system for one hand size adjustments
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
  • Precise height adjustment settings to ensure proper depth
  • Universal accessory slots accommodate a variety of eye, face and hearing protection products
  • Compatible with 2- point chin strap
  • Custom logo imprinting available on all four sides of the hard hat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought