Specifications
Details
- Additional DetailsDesigned primarily for welders and high heat applications. Shell is made of lightweight ABS/Polycarbonate offering exceptional protection against heat, radiation and impacts. The rain trough free shell is narrower than other models and allows the addition of all types of welding shields available on the market without any restrictions. Includes attachment points for chin straps.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorLime
- Manufacturer Upc Number620606004259
Overview
Mfr description
280-HP842R-45 HARD HATS LIME OS
- Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue
- Smooth dome styling is popular in construction, welding and metal working
- Meets -ANSI/ISEA Z89.1 Type II and CSA Z94.1 Type II requirements
- EPS Liner for enhanced side, front and rear impact protection
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- SURE LOCK wheel adjustment system for one hand size adjustments
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- Precise height adjustment settings to ensure proper depth
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Compatible with 2- point chin strap
- Custom logo imprinting available on all four sides of the hard hat