Motion
280-HP842R-02
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Yellow Color
Mi Item #10964494
MFR #280-HP842R-02
Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Yellow Color
Mi Item #10964494
MFR #280-HP842R-02

Mfr description
280-HP842R-02 HARD HATS YELLOW OS
  • Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue
  • Smooth dome styling is popular in construction, welding and metal working
  • Meets -ANSI/ISEA Z89.1 Type II and CSA Z94.1 Type II requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.73/each

Specifications

Details

  • Additional Details
    Designed primarily for welders and high heat applications. Shell is made of lightweight ABS/Polycarbonate offering exceptional protection against heat, radiation and impacts. The rain trough free shell is narrower than other models and allows the addition of all types of welding shields available on the market without any restrictions. Includes attachment points for chin straps.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • ANSI Rating
    ANSI Z89.1
  • Color
    Yellow
  • Country of Origin
    Canada
  • Manufacturer Upc Number
    620606002996
  • Shell Material
    Polycarbonate
  • Standards Met
    CSA Z94.1 Type II
  • UPC_NO
    620606002996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)