Overview
Mfr description
280-HP940-04 BUMP CAPS DARK GREEN OS
- Lightweight ventilated HDPE shell
- 4-Point HDPE pin lock suspension with foam sweatband
- Popular in food processing, manufacturing, maintenance and service industries
- Designed as a safeguard against accidental bumping or scraping of the head
- Does not meet or tested to any safety standards
Specifications
- Brim SizeCap Style
- ColorDark Green
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data