Motion
280-HP940-07
Bump Cap with 4-Point Plastic Suspension and Pin-Lock Adjustable Back
Mi Item #10964497
MFR #280-HP940-07
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bump Cap with 4-Point Plastic Suspension and Pin-Lock Adjustable Back
Mi Item #10964497
MFR #280-HP940-07

Mfr description
280-HP940-07 BUMP CAPS SKY BLUE OS
  • Lightweight ventilated HDPE shell
  • 4-Point HDPE pin lock suspension with foam sweatband
  • Popular in food processing, manufacturing, maintenance and service industries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • Height
    62.23 cm
  • Length
    44.45 cm
  • Width
    31.75 cm

Details

  • Additional Details
    Low hazard Bump Cap, well ventilated and lightweight for total wearer comfort. Ideal for food industry, mechanics, truck drivers and maintenance departments
  • Application
    • Assembly Line • Maintenance • Aviation • Automotive Applications
  • Color
    Sky Blue
  • Description
    Low hazard Bump Cap, well ventilated and lightweight for total wearer comfort. Ideal for food industry, mechanics, truck drivers and maintenance departments
  • Description Keyword
    Bump Caps
  • Features
    Lightweight ventilated HDPE shell
  • Manufacturer Upc Number
    620606001852
  • UPC_NO
    620606001852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)