Motion
2HS623113
Work Boot & Shoe - Black Color
Mi Item #10964505
MFR #2HS623113
Price$160.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Black Color
Mi Item #10964505
MFR #2HS623113

Mfr description
2HS623113 OVER-THE-SHOE FOOT BLACK 13
  • Adjustable Buckle Closure
  • Belt Loop Strap
  • Hip Boot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.35/pr

Specifications

Dimensions

  • Size
    13

Details

  • Application
    Construction, Mining, Oil & Gas, Manufacturing, Food Processing, Farm & Equestrian and General Industrial
  • Closure Type
    Buckle
  • Color
    Black
  • Manufacturer Upc Number
    072874623173
  • Material
    Rubber
  • Toe Protection
    Yes
  • Type
    Rubber Hip Boot
  • UPC_NO
    072874623173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)