Motion
2KP448114
Work Boot & Shoe - Fabric Liner, Yellow Color
MI ITEM #10964526
MFR #2KP448114
Price$50.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Fabric Liner, Yellow Color
MI ITEM #10964526
MFR #2KP448114

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.79/pr

Specifications

Dimensions

  • Height
    48.5 cm
  • Size
    14

Details

  • Application
    Construction, Mining, Oil & Gas, Manufacturing, Food Processing, Farm & Equestrian and General Industrial
  • Closure Type
    Top Strap and Buckle
  • Color
    Yellow
  • Lining Material
    Fabric
  • Manufacturer Upc Number
    072874448103
  • Material
    Rubber
  • Slip Resistance Features
    Non-Slip
  • Type
    Yellow Slush Boot
  • UPC_NO
    072874448103

Overview

Mfr description
2KP448114 OVER-THE-SHOE FOOT YELLOW 14
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
  • 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought