Motion
2KP448117
Plain Toe - Yellow
Mi Item #10964529
MFR #2KP448117
Price$58.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Toe - Yellow
Mi Item #10964529
MFR #2KP448117

Mfr description
2KP448117 OVER-THE-SHOE FOOT YELLOW 17
  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.42/pr

Specifications

Dimensions

  • Height
    48.5 cm
  • Size
    17

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 15 / 16 / 17 / 18 / 7 / 8 / 9
  • Application
    • Construction Applications • Road Work • Remediation • Utility Work • Environmental Clean Up
  • Closure Type
    Side Strap
  • Color
    Yellow
  • Description
    Applications include construction, road work, utilities, environmental cleanup and remediation
  • Description Keyword
    Over-the-Shoe Foot
  • Lining Material
    Fabric
  • Manufacturer Upc Number
    072874030445
  • Material
    Rubber
  • Slip Resistance Features
    Non-Slip
  • Type
    Yellow Slush Boot
  • UPC_NO
    072874030445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)