Motion
2KP522110
Rubber Over-the-Sock Knee Boot
Mi Item #10964531
MFR #2KP522110
Price$51.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Over-the-Sock Knee Boot
Mi Item #10964531
MFR #2KP522110

Mfr description
2KP522110 OVER-THE-SHOE FOOT BLACK 10
  • Bar-Tread Non-Slip Outer Sole
  • Cushioned Insole
  • Fabric Lined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.26/pr

Specifications

Dimensions

  • Size
    10

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 5 / 6 / 7 / 8 / 9
  • Application
    • Construction Applications • Oil and Gas • Mining • Manufacturing • Environmental Clean Up • Forestry
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    Applications include construction, remediation, environmental clean up and forestry
  • Description Keyword
    Over-the-Sock Foot
  • Manufacturer Upc Number
    072874522131
  • Material
    Rubber
  • UPC_NO
    072874522131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)