Motion
2KP522111
Rubber Over-the-Sock Knee Boot
MI ITEM #10964532
MFR #2KP522111
List Price$61.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Over-the-Sock Knee Boot
MI ITEM #10964532
MFR #2KP522111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.91/pr for your price

Overview

Mfr description
2KP522111 OVER-THE-SHOE FOOT BLACK 11
  • Bar-Tread Non-Slip Outer Sole
  • Cushioned Insole
  • Fabric Lined
  • Reinforced Toe Cap
  • Steel Shank
  • 15" Over-The-Sock Black Rubber Knee Boot

Specifications

  • Material
    Rubber
  • Application
    • Construction Applications • Oil and Gas • Mining • Manufacturing • Environmental Clean Up • Forestry
  • Closure Type
    Slip On
  • Color
    Black
  • Manufacturer Upc Number
    072874522148
  • UPC_NO
    072874522148
  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 5 / 6 / 7 / 8 / 9
  • Size
    11
  • Description
    Applications include construction, remediation, environmental clean up and forestry
  • Description Keyword
    Over-the-Sock Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text