Specifications
Dimensions
- Size10
Details
- Additional DetailsBOSS® RUBBER OVER-THE-SHOE ARCTIC 5 BUCKLE BOOT BLACK
- Closure TypeBuckle
- ColorBlack
- Manufacturer Upc Number072874629731
- MaterialRubber
- Toe TypePlain Toe
- UPC_NO072874629731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)