Motion
302-0505-OR/S
ANSI Type R Class 2 Mesh Breakaway Eleven Pocket Surveyors Vest
MI ITEM #10964564
MFR #302-0505-OR/S
Your Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Mesh Breakaway Eleven Pocket Surveyors Vest
MI ITEM #10964564
MFR #302-0505-OR/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.93/each(List $23.64)

Overview

Mfr description
302-0505-OR/S HI-VIS APPAREL HI-VIS ORAN
  • 5-Point breakaway vest
  • Breakaway zipper closure
  • 2" Two Tone reflective tape
  • Radio/I.D. Pocket and chest pocket w/pen pockets
  • Lower Internal and external flap reinforced pockets
  • 2 Mic-tabs with reinforced stitching

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    11
  • Size
    S
  • High Visibility
    Yes
  • Description
    Ideal for construction, survey crews, transportation, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314359422
  • Color
    Hi-Vis Orange
  • UPC_NO
    616314359422
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text