Motion
302-0505-OR/2X
ANSI Type R Class 2 Mesh Breakaway Eleven Pocket Surveyors Vest
Mi Item #10964568
MFR #302-0505-OR/2X
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Mesh Breakaway Eleven Pocket Surveyors Vest
Mi Item #10964568
MFR #302-0505-OR/2X

Mfr description
302-0505-OR/2X HI-VIS APPAREL HI-VIS ORA
  • 5-Point breakaway vest
  • Breakaway zipper closure
  • 2" Two Tone reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Size
    2XL

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, survey crews, transportation, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314455919
  • Number Of Pockets
    11
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314455919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)