Motion
302-0505-LY/4X
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10964578
MFR #302-0505-LY/4X
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10964578
MFR #302-0505-LY/4X

Mfr description
302-0505-LY/4X HI-VIS APPAREL HI-VIS YEL
  • 5-Point breakaway vest
  • Breakaway zipper closure
  • 2" Two Tone reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Breathable Mesh Back | 5 Point Breakaway | 2 Mic Tabs With Reinforced Stitching | Radio | I.D. Pocket | Chest Pocket With Pen Pockets | Lower Reinforced Internal And External Flap Pockets | 2.0000 In Retroreflective Two-Tone Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, survey crews, transportation, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, Road Work, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Id Holder, Radio Mic Tabs
  • Manufacturer Upc Number
    616314360435
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    11
  • Pattern
    2-Tone
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • UPC_NO
    616314360435
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)