Motion
303-0313-LY/S
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10964580
MFR #303-0313-LY/S
Price$31.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10964580
MFR #303-0313-LY/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.99/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Back | Adjustable Waist | Zipper Front Closure
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, transportation, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, Road Work, Utility Work
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    1 Id Pocket, 1 inner Cell Pocket
  • Manufacturer Upc Number
    616314355462
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Pockets
    2
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • UPC_NO
    616314355462
  • Vest Color
    Hi-Vis Yellow

Overview

Mfr description
303-0313-LY/S HI-VIS APPAREL HI-VIS YELL
  • Controued fit designed and sized specifically for women
  • Solid front and mesh back for breathability
  • Zipper front closure
  • Drawstring adjustable waist
  • 2" heat applied reflective tape
  • 2 zippered lower external pockets
  • 1 inner cell pocket
  • ID Pocket
  • ANSI Type R Class 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought