Motion
303-0313-LY/XL
ANSI Type R Class 3 Woman's Contoured Vest with Solid Front, Mesh Back and Adjustable Waist
MI ITEM #10964583
MFR #303-0313-LY/XL
List Price$31.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Woman's Contoured Vest with Solid Front, Mesh Back and Adjustable Waist
MI ITEM #10964583
MFR #303-0313-LY/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.99/each for your price

Overview

Mfr description
303-0313-LY/XL HI-VIS APPAREL HI-VIS YEL
  • Controued fit designed and sized specifically for women
  • Solid front and mesh back for breathability
  • Zipper front closure
  • Drawstring adjustable waist
  • 2" heat applied reflective tape
  • 2 zippered lower external pockets
  • 1 inner cell pocket
  • ID Pocket
  • ANSI Type R Class 3

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Number Of Pockets
    2
  • Size
    XL
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, transportation, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314361227
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314361227
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text