Specifications
Dimensions
- Glove SizeL or Size 9
- SizeL
Details
- ColorHi-Vis Green
- Cuff StyleKnit Wrist
- Liner MaterialCotton Polyester
- Lining MaterialCotton, Polyester
- Manufacturer Upc Number072874018986
- Material TypeGeneral Purpose Gloves
- UPC_NO072874018986