Specifications
Dimensions
- Size6XL
Details
- Additional DetailsPosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
- Ankle ClosureElastic
- Closure TypeZipper
- ColorWhite
- DescriptionPosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling
- Fabric TypePosiWear BA
- FeaturesPosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability.
- Garment TypeCoveralls
- Hood TypeAttached Hood
- Manufacturer Upc Number662909038548
- Product TypeDisposable Coveralls
- SeamSerged
- Seam TypeSerged
- UPC_NO662909038548
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)