Overview
Mfr description
390-EZHYPC-M PHASE CHANGE COOLING RED M
- Durable, lightweight, active fit, vest reduces fatigue and heat stress to improve concentration and performance
- Quilted nylon exterior with Hyperkewl® Plus™ technology fabric interior with a water repellent nylon liner
- Multi-layered fabric technology provides improved effectiveness without the slimness and swelling of other similar fabrics
- Mesh ventilation & scoop neck
- Can be worn over a shirt or without
- Zipper Closure
- Includes cooler bag for storage and transport of vest and packs. Extends activated cooling inserts effectiveness while in transport and provides convenient storage to help keep components clean and together
- Packs are available to purchase separately for backup
Specifications
- SizeM
- Additional DetailsProvides several hours of cooling relief without the bulky/loose fit of similar traditional cooling vests, providing protection from the stress of high temperatures indoors or outdoors.
- ColorRed
- DescriptionProvides several hours of cooling relief without the bulky/loose fit of similar traditional cooling vests, providing protection from the stress of high temperatures indoors or outdoors. Ideal for construction, welding, mining, metal working, oil rigging, and industrial sites.
- UPC_NO616314345197
- Manufacturer Upc Number616314345197
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data