Specifications
Dimensions
- SizeL
Details
- Additional DetailsProvides several hours of cooling relief without the bulky/loose fit of similar traditional cooling vests, providing protection from the stress of high temperatures indoors or outdoors.
- ColorRed
- DescriptionProvides several hours of cooling relief without the bulky/loose fit of similar traditional cooling vests, providing protection from the stress of high temperatures indoors or outdoors. Ideal for construction, welding, mining, metal working, oil rigging, and industrial sites.
- Manufacturer Upc Number616314344961
- UPC_NO616314344961
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)