Motion
3PR0300YM
Pvc Rainwear - M Size, Yellow Color, PVC/Polyester Material
Mi Item #10964615
MFR #3PR0300YM
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - M Size, Yellow Color, PVC/Polyester Material
Mi Item #10964615
MFR #3PR0300YM

Mfr description
3PR0300YM RAINWEAR YELLOW M
  • Adjustable Elastic Suspenders
  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Size
    M

Details

  • Closure Type
    Snap
  • Color
    Yellow
  • High Visibility
    No
  • Material
    PVC/Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)