Overview
Mfr description
3PR0350NL RAINWEAR HI-VIS GREEN L
- Detachable Hood
- Non-Corrosive, Non-Conductive Plastic Snaps
- Polyester Lined, .35MM Fluorescent Green PVC
- Storm-Fly Front
- Take-Up Snaps On Cuffs
- Two Patch Pockets With Snaps
Specifications
- ColorHi-Vis Green
- SizeL
- Manufacturer Upc Number072874053833
- UPC_NO072874053833
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data