Motion
3PR0351NL
Rain Coat & Jacket - L Size, Hi-Vis Green Color, PVC/Polyester Material
Mi Item #10964624
MFR #3PR0351NL
Price$16.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat & Jacket - L Size, Hi-Vis Green Color, PVC/Polyester Material
Mi Item #10964624
MFR #3PR0351NL

Mfr description
3PR0351NL RAINWEAR HI-VIS GREEN L
  • Adjustable Elastic Suspenders
  • Non-Corrosive, Non-Conductive Plastic Snaps
  • Polyester Lined, .35MM Fluorescent Green PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.44/each

Specifications

Dimensions

  • Size
    L

Details

  • Closure Type
    Snap
  • Color
    Hi-Vis Green
  • High Visibility
    Yes
  • Material
    PVC/Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)