Overview
Mfr description
3PR0351NG RAINWEAR HI-VIS GREEN 3XL
- Adjustable Elastic Suspenders
- Non-Corrosive, Non-Conductive Plastic Snaps
- Polyester Lined, .35MM Fluorescent Green PVC
- Storm-Fly Front
- Take-Up Snaps On Ankles
Specifications
- ColorHi-Vis Green
- Size3XL
- Manufacturer Upc Number072874053932
- UPC_NO072874053932
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data