Motion
3PR0500YL
Rain Coat & Jacket - L, Yellow, PVC/Polyester, Snap Closure
Mi Item #10964635
MFR #3PR0500YL
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat & Jacket - L, Yellow, PVC/Polyester, Snap Closure
Mi Item #10964635
MFR #3PR0500YL

Mfr description
3PR0500YL RAINWEAR YELLOW L
  • Adjustable Hook & Loop Hood Closures
  • 2 Cargo Pockets On Jacket
  • Polyester Lined, .50MM PVC Jacket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Size
    L

Details

  • Color
    Yellow
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Manufacturer Upc Number
    072874500344
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Removable Sleeves
    No
  • Series
    Premium
  • UPC_NO
    072874500344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)