Motion
3PR0500Y4
Pvc Rainwear - 4XL, Yellow, PVC/Polyester, Snap Closure
Mi Item #10964636
MFR #3PR0500Y4
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - 4XL, Yellow, PVC/Polyester, Snap Closure
Mi Item #10964636
MFR #3PR0500Y4

Mfr description
3PR0500Y4 RAINWEAR YELLOW 4XL
  • Adjustable Hook & Loop Hood Closures
  • 2 Cargo Pockets On Jacket
  • Polyester Lined, .50MM PVC Jacket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Size
    4XL

Details

  • Color
    Yellow
  • Description
    Premium quality rain suit featuring polyester lined inner providing durability and comfort with a functional vented underarm to help aid air movement. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • High Visibility
    No
  • Manufacturer Upc Number
    072874058777
  • Material
    PVC/Polyester
  • Pattern
    Solid
  • UPC_NO
    072874058777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)