Motion
3PR0501YM
PVC Bib Overalls - 0.50 mm
MI ITEM #10964640
MFR #3PR0501YM
List Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Bib Overalls - 0.50 mm
MI ITEM #10964640
MFR #3PR0501YM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.26/each for your price

Overview

Mfr description
3PR0501YM RAINWEAR YELLOW M
  • Adjustable Hook & Loop Waist Closure
  • Full Elastic Suspenders With Quick Release Buckles
  • Inside Zip Pocket
  • Polyester Lined, .50MM PVC
  • Reinforced Knees & Seat
  • Rust Resistant Covered Metal Snaps

Specifications

  • Garment Type
    M
  • Hood Type
    Attached Hood
  • Color
    Yellow
  • Size
    M
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Manufacturer Upc Number
    072874501334
  • UPC_NO
    072874501334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought