Overview
Mfr description
3PR0501YL RAINWEAR YELLOW L
- Adjustable Hook & Loop Waist Closure
- Full Elastic Suspenders With Quick Release Buckles
- Inside Zip Pocket
- Polyester Lined, .50MM PVC
- Reinforced Knees & Seat
- Rust Resistant Covered Metal Snaps
Specifications
- Hood TypeAttached Hood
- ColorYellow
- SizeL
- Manufacturer Upc Number072874501341
- UPC_NO072874501341
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data