Motion
4036/5XL
Rain Jacket - 0.35 mm
MI ITEM #10964660
MFR #4036/5XL
List Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - 0.35 mm
MI ITEM #10964660
MFR #4036/5XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.48/each for your price

Overview

Mfr description
4036/5XL RAINWEAR YELLOW 5XL
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort

Specifications

  • Garment Type
    5XL
  • Hood Type
    Detachable Hood
  • Color
    Yellow
  • Size
    5
  • Number Of Pockets
    2
  • Length
    51.44 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Manufacturer Upc Number
    616314354434
  • UPC_NO
    616314354434
  • Weight
    12 kg
  • Width
    35.56 cm
  • Height
    20.96 cm
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text