Motion
4RC0103
Nitrile Apron - No Pockets
Mi Item #10964661
MFR #4RC0103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Apron - No Pockets
Mi Item #10964661
MFR #4RC0103

Mfr description
4RC0103 APRONS BROWN 35" X 45"
  • Pullover Neck Strap With Waist Ties
  • 22 Oz.
  • 35" X 45" Brown Nitrile On Polyester Apron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    99 cm
  • Width
    23 cm

Details

  • Color
    Brown
  • Description
    Excellent resistance to cuts and abrasion. Designed to be used, cleaned and reused. Waterproof coating on the inside. Ideal for food processing and meat handling.
  • Description Keyword
    Aprons
  • Garment Type
    Bib Apron
  • Garment Use
    Food Processing
  • Manufacturer Upc Number
    072874468415
  • Material
    Polyester
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)