Motion
533-300201
Tool Tethering Utility Pouch - 5 lbs. maximum load limit - Retail Packaged
MI ITEM #10964665
MFR #533-300201
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Tethering Utility Pouch - 5 lbs. maximum load limit - Retail Packaged
MI ITEM #10964665
MFR #533-300201

Mfr description
533-300201 TOOL TETHERING GREEN OS
  • Premium Nylon and Elastic Webbing
  • Fully Enclosed D-Ring for Secure Attachment
  • Used to Secure Radios, Cell Phones, and Other Small Hand Tools
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Height
    25.4 cm
  • Length
    38.1 cm
  • Size
    OS
  • Weight
    4.08 kg
  • Width
    58.42 cm

Details

  • Accessory Type
    Utility Pouch
  • Additional Details
    Utility pouch comfortably accommodates hand held radios, cell phones and small hand tools. Constructed from a premium nylon and elastic webbing, the modular design connects to fall protection and tool belts.
  • Color
    Green
  • Description
    Utility pouch comfortably accommodates hand held radios, cell phones and small hand tools. Constructed from a premium nylon and elastic webbing, the modular design connects to fall protection and tool belts.
  • Features & Benefits
    • Premium Nylon and Elastic Webbing • Fully Enclosed D-Ring for Secure Attachment • Used to Secure Radios, Cell Phones, and Other Small Hand Tools • Modular Buckle Design Connects to Fall Protection and Tool Belts • Max Load Limit 5 lbs. • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • For Use With
    Cell Phones, Radios, Small Hand Tools
  • Manufacturer Upc Number
    616314273278
  • Spec Sheet
  • UPC_NO
    616314273278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)