Motion
7050B/XL
FR Treated 100 % Cotton Sateen Jacket
Mi Item #10964668
MFR #7050B/XL
Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated 100 % Cotton Sateen Jacket
Mi Item #10964668
MFR #7050B/XL

Mfr description
7050B/XL FR CLOTHING-WELDING BLACK XL
  • FR treated 9 oz. green 100% cotton sateen fabric protects from sparks
  • Anodized snaps with leather reinforcement do not corrode and prevent flashback
  • 1 interior lower pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.58/each

Specifications

Dimensions

  • Material Weight
    9 oz

Details

  • Closure Type
    Snap
  • Color
    Black
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Garment Type
    Jackets
  • Manufacturer Upc Number
    662909087102
  • Material
    662909087102
  • Number Of Pockets
    2
  • UPC_NO
    662909087102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)