Motion
7050O/4XL
FR Treated 100 % Cotton Sateen Jacket
MI ITEM #10964684
MFR #7050O/4XL
List Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated 100 % Cotton Sateen Jacket
MI ITEM #10964684
MFR #7050O/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.10/each for your price

Overview

Mfr description
7050O/4XL FR CLOTHING-WELDING ORANGE 4XL
  • FR treated 9 oz. green 100% cotton sateen fabric protects from sparks
  • Anodized snaps with leather reinforcement do not corrode and prevent flashback
  • 1 interior lower pocket
  • Black pop-up welders collar with snap closure
  • Scribe/Soapstone pocket on left sleeve

Specifications

  • Garment Type
    Jackets
  • Color
    Orange
  • Material
    662909087201
  • Number Of Pockets
    2
  • Material Weight
    9 oz
  • Manufacturer Upc Number
    662909087201
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Closure Type
    Snap
  • UPC_NO
    662909087201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text