Overview
Mfr description
8051/S FR CLOTHING-WELDING DARK BROWN S
- Inherently Flame Resistant Proban Cotton for lightweight protection
- Leather Reinforced Snaps prevent flashback
- Maintains flame resistance for the life of the garment
- Snap at wrist for secure fit
- Lay-down or Pop-up Collar feature
- Custom Apron included for each size XS–8XL
- NFPA 2112, NFPA 70E PPE2, ASTM F1959 and ASTM F1506 compliant
Specifications
- Garment TypeCape Sleeve
- ColorBlack
- Material616314374630
- Manufacturer Upc Number616314374630
- DescriptionCombination FR Cotton / Leather Cape Sleeve with Apron
- Closure TypeSnap
- UPC_NO616314374630
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data