Specifications
Details
- Closure TypeSnap
- ColorBlack
- DescriptionCombination FR Cotton / Leather Cape Sleeve with Apron
- Garment TypeCape Sleeve
- Manufacturer Upc Number616314355073
- Material616314355073
- UPC_NO616314355073
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)