Motion
8051/5XL
Combination FR Cotton / Leather Cape Sleeve with Apron
Mi Item #10964708
MFR #8051/5XL
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination FR Cotton / Leather Cape Sleeve with Apron
Mi Item #10964708
MFR #8051/5XL

Mfr description
8051/5XL FR CLOTHING-WELDING DARK BROWN
  • Inherently Flame Resistant Proban Cotton for lightweight protection
  • Leather Reinforced Snaps prevent flashback
  • Maintains flame resistance for the life of the garment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.80/each

Specifications

Details

  • Closure Type
    Snap
  • Color
    Black
  • Description
    Combination FR Cotton / Leather Cape Sleeve with Apron
  • Garment Type
    Cape Sleeve
  • Manufacturer Upc Number
    616314355325
  • Material
    616314355325
  • UPC_NO
    616314355325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)