Specifications
Details
- Closure TypeSnap
- ColorBlack
- DescriptionCombination FR Cotton / Leather Cape Sleeve with Apron
- Garment TypeCape Sleeve
- Manufacturer Upc Number616314355271
- Material616314355271
- UPC_NO616314355271
Overview
Mfr description
8051/6XL FR CLOTHING-WELDING DARK BROWN
- Inherently Flame Resistant Proban Cotton for lightweight protection
- Leather Reinforced Snaps prevent flashback
- Maintains flame resistance for the life of the garment
- Snap at wrist for secure fit
- Lay-down or Pop-up Collar feature
- Custom Apron included for each size XS–8XL
- NFPA 2112, NFPA 70E PPE2, ASTM F1959 and ASTM F1506 compliant