Overview
Mfr description
BC3852/M DISPOSABLE CLOTHING BLUE M
- Elastic Wrist and Ankles keeps dirt and debris out
- ANSI Sized for a wide range of motion
- Serged seams
- Latex Free
- One time use product
Specifications
- ColorBlue
- Ankle ClosureElastic
- Closure TypeZipper
- Seam TypeSerged
- Additional DetailsSMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
- DescriptionSMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
- Garment TypeCoveralls
- Manufacturer Upc Number616314360787
- UPC_NO616314360787
- FeaturesElastic Wrist and Ankles keeps dirt and debris out
- SeamSerged
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data