Motion
BC3852/5XL
SMS - Coverall with Elastic Wrist & Ankle
Mi Item #10964723
MFR #BC3852/5XL
Price$121.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMS - Coverall with Elastic Wrist & Ankle
Mi Item #10964723
MFR #BC3852/5XL

Mfr description
BC3852/5XL DISPOSABLE CLOTHING BLUE 5XL
  • Elastic Wrist and Ankles keeps dirt and debris out
  • ANSI Sized for a wide range of motion
  • Serged seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.71/each

Specifications

Details

  • Additional Details
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Color
    Blue
  • Description
    SMS technology provides three layers of protection for a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing or where heavy dust environments are present.
  • Features
    Elastic Wrist and Ankles keeps dirt and debris out
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314359262
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    616314359262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)